Sectional Wallplate, Phone/Cable Split Plate, Nylon, White

Item #: 30552

Cat #: N751-W

UPC: 078477790540

to view pricing and more.
Documents & Guides
1-Gang Device Telephone/Cable Wallplate, Hole Diameter: 0.625 inch, Sectional, Horizontal Split Plate, Box Mount, Material: Thermoplastic Nylon - Color/Finish: White.

Overview

1-Gang Device Telephone/Cable Wallplate, Hole Diameter: 0.625 inch, Sectional, Horizontal Split Plate, Box Mount, Material: Thermoplastic Nylon - Color/Finish: White.

1-Gang .625-Inch, Hole Device Telephone/Cable Wallplate, Box Mount, Horizontal Split Plate, White

Also known as: 078477790540, N751-W

Specifications

Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Type: Telephone Cable
Mounting: Box
Gangs: 1
Type: Telephone Cable
Material: Thermoplastic, Nylon
Color: White