1
more

Cable Tie, Standard, 6.2" Long, UV Nylon, Black, 100/Pack
Item #: 30559
Cat #: PLT1.5S-C0
UPC: 074983540570
to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 6.2 Inch Long, .190 Inch Wide, 1-1/2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Overview
Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 6.2 Inch Long, .190 Inch Wide, 1-1/2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Cable Tie, 6.2 Inches (157 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force.
Also known as: 074983540570, PLT1.5S-C0
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Black |
| Diameter: | 1.500 in |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 6.200 in |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 6.200 in |
| Family / Style: | Pan-Ty® |
| Size: | Standard |
| Diameter: | 1.500 in |
| Material: | Nylon |
| Product Thickness: | 0.052 in |