Category 5e, Robotic TPE, 26/4-UTP, Teal, 300m, Shielded

Item #: 305620

Cat #: 1585-C4UB-S300

UPC: 885630054889

to view pricing and more.
Documents & Guides
Ethernet Media, Shielded, 4 Twisted Pair, 26 AWG, CAT 5E, Teal, 300 meter, Robotic TPE, 5.6 mm Diameter

Overview

Ethernet Media, Shielded, 4 Twisted Pair, 26 AWG, CAT 5E, Teal, 300 meter, Robotic TPE, 5.6 mm Diameter
Also known as: 885630054889, 1585-C4UB-S300

Specifications

Gauge: 24 AWG
Volts AC: 300
Color: Teal
Jacket: TPE
Conductors: 4 Pair
Length: 300 m
Stranding: Stranded
Shielding: Shielded
Gauge: 24 AWG
Color: Teal
Conductors: 4 Pair
Stranding: Stranded
Volts AC: 300
Jacket: TPE
Length: 300 m
Shielding: Shielded