Ethernet Media, Shielded, 4 Twisted Pair, 26AWG, Teal, 300m

Item #: 305622

Cat #: 1585-C8UB-S300

UPC: 612598992126

to view pricing and more.
Documents & Guides
Ethernet Media, Foil & Braided, Shielded, 4 Twisted Pair, 26 AWG, CAT 5E, Teal, 300 meter, Robotic PUR

Overview

Ethernet Media, Foil & Braided, Shielded, 4 Twisted Pair, 26 AWG, CAT 5E, Teal, 300 meter, Robotic PUR

A high-flexibility, industrial-grade Ethernet cable spool engineered for demanding, high-movement machinery and automated environments.

Also known as: 612598992126, 1585-C8UB-S300

Specifications

Volts AC: 300
Color: Teal
Conductors: 4 Pair
Length: 300 m
Shielding: Shielded
Jacket: PUR (Polyurethane)
Volts AC: 300
Conductors: 4 Pair
Shielding: Shielded
Color: Teal
Length: 300 m
Jacket: PUR (Polyurethane)