Wall Bracket Fixture, 2', T8, 2 Lamp, 17W, 120-277V
Item #:
305645
Cat #:
WC217MVOLTGEB10IS
UPC:
745972185842
Sign In or Register to view pricing and more.
Documents & Guides
Wall Bracket Fixture, 2 foot, T8, 2 Lamp, 17 Watt, 120-277 Volt, Diffuser type: Matte white opal acrylic, Ballast: Electronic ballast, = 10% THD, instant-start
Overview
Wall Bracket Fixture, 2 foot, T8, 2 Lamp, 17 Watt, 120-277 Volt, Diffuser type: Matte white opal acrylic, Ballast: Electronic ballast, = 10% THD, instant-start
Also known as: 745972185842, WC217MVOLTGEB10IS
Specifications
Type: | 2-Lamp |
Wattage: | 17 |
Length: | 2 ft |
Volts AC Range: | 208, 240, 120 |
Light Technology: | Fluorescent |
Type: | 2-Lamp |
Length: | 2 ft |
Light Technology: | Fluorescent |
Wattage: | 17 |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)