
Stainless Steel Range Hood, 600 CFM Internal Blower
Item #: 305647
Cat #: E66136SS
UPC: 026715167555
to view pricing and more.
Documents & Guides
Features: Dishwasher Safe Aluminum Filters With Metal Latch, 5-Minute Off Delay, Flush-Mounted Electro-Mechanical Controls, Standard: UL, cUS, Voltage Rating: 120V, Frequency: 60HZ, Ampere Rating: 2.4A, Air Flow Rating: 300CFM, Size: 36 X 21 1/2 X 5 1/8IN
Overview
Features: Dishwasher Safe Aluminum Filters With Metal Latch, 5-Minute Off Delay, Flush-Mounted Electro-Mechanical Controls, Standard: UL, cUS, Voltage Rating: 120V, Frequency: 60HZ, Ampere Rating: 2.4A, Air Flow Rating: 300CFM, Size: 36 X 21 1/2 X 5 1/8IN
Also known as: 026715167555, E66136SS
Specifications
No Specifications Available