FUSE 2500A 690V 4BKN/65 AR UC

Item #: 305710

Cat #: 170M7083

UPC: 051712266567

Sign In or Register to view pricing and more.
2500AMP 690V HIGH SPEED FUSE

Overview

2500AMP 690V HIGH SPEED FUSE
Also known as: 051712266567, 170M7083

Specifications

Type: Square Body Flush End Contact, Square Body
Mounting: Flush
Length: 4 in
Interrupt Rating DC: 200
Amps: 2500
Type: Square Body Flush End Contact, Square Body
Length: 4 in
Amps: 2500
Mounting: Flush
Interrupt Rating DC: 200