1
more
Cable Tie, Miniature, .098" Wide, 3.9" Long, UV Nylon, Black, 100/PK
Item #:
30579
Cat #:
PLT1M-C0
UPC:
074983540563
Sign In or Register to view pricing and more.
Documents & Guides
PAN-TY Cable Tie, Miniature Cross Section, Weather Resistant Nylon, 6.6, Black, 3.9 Inch Long, .098 Inch Wide, .043 Inch Thick, .87 Inch Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Standard Pack of 100
Overview
PAN-TY Cable Tie, Miniature Cross Section, Weather Resistant Nylon, 6.6, Black, 3.9 Inch Long, .098 Inch Wide, .043 Inch Thick, .87 Inch Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Standard Pack of 100
The Panduit® PLT1M-C0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 3.9 IN in length and come in a pack of 100. They are made from weather resistant nylon 6.6 with high resistance to ultraviolet light.
Also known as: 074983540563, PLT1M-C0
Specifications
Width: | 0.980 in |
Color: | Black |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Length: | 3.900 in |
Size: | Miniature |
Type: | Weather Resistant |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.043 in |
Diameter Range: | 0.087 in |
Width: | 0.980 in |
Weight Capacity: | 18 lbs |
Length: | 3.900 in |
Type: | Weather Resistant |
Product Thickness: | 0.043 in |
Color: | Black |
Material: | Nylon |
Size: | Miniature |
Family / Style: | Pan-Ty® |
Diameter Range: | 0.087 in |
Customer Reviews
No reviews for this product
(0)