Locking Single IG Receptacle, 15A, 125V, 2P3W

Item #: 3058

Cat #: 4710-IG

UPC: 078477796993

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground - Orange.

Overview

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground - Orange.

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Single Locking Receptacle, Industrial Grade, Isolated Ground, Orange

Also known as: 078477796993, 4710-IG

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Volts AC: 120
Color: Orange
Amps: 15
NEMA Configuration: L5-15R
Type: Receptacle, Isolated Ground
Volts AC: 120
Amps: 15
Mounting: Flush
Color: Orange
NEMA Configuration: L5-15R