150/600W Toggle Dimmer, Almond

Item #: 305918

Cat #: AYCL-153PH-LA

UPC: 027557826037

to view pricing and more.
Documents & Guides
Ariadni Series Toggle Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Light Almond (Wallplate Sold Separately)

Overview

Ariadni Series Toggle Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Light Almond (Wallplate Sold Separately)

The LUTAYCL-153PH-LA Lutron® dimmer is designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Also known as: 027557826037, AYCL-153PH-LA

Specifications

Mounting: Snap In
Color: Light Almond
Wattage: 600, 150
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Family / Style: Ariadni
Mounting: Snap In
Wattage: 600, 150
Poles: 1
Dimmable: Yes
Color: Light Almond
Volts AC: 120
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Ariadni