Multi 9 - C60 UL1077 - MCB - 1P - 5 A - D Curve - 277 V - 5 kA

Item #: 30594

Cat #: MG17424

UPC: 785901889328

to view pricing and more.
Documents & Guides
Multi 9 - C60 UL1077 - MCB - 1P - 5 A - D Curve - 277 V - 5 kA

Overview

Multi 9 - C60 UL1077 - MCB - 1P - 5 A - D Curve - 277 V - 5 kA
Also known as: 785901889328, MG17424

Specifications

Amps: 5
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Type: Trip Curve D
Amps: 5
Mounting: DIN Rail
Volts DC: 65
Volts AC: 120, 277
Poles: 1
Type: Trip Curve D