1
more

Cable Tie, Intermediate, 11.4" Long, UV Nylon, Black, 100/Pack
Item #: 30597
Cat #: PLT3I-C0
UPC: 074983540556
to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Intermediate Cross Section, Black, 11.4 Inch Long, .145 Inch Wide, 3 Inch Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
Overview
Cable Tie, Weather Resistant Nylon, Intermediate Cross Section, Black, 11.4 Inch Long, .145 Inch Wide, 3 Inch Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
Panduit PLT3I-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Intermediate cross section, 11.4" (290mm) length. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.
Also known as: 074983540556, PLT3I-C0, Solar Tie
Specifications
| Width: | 0.145 in |
| Color: | Black |
| Weight Capacity: | 40 lbs |
| Material: | Nylon |
| Length: | 11.400 in |
| Size: | Intermediate |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.145 in |
| Weight Capacity: | 40 lbs |
| Length: | 11.400 in |
| Product Thickness: | 0.052 in |
| Color: | Black |
| Material: | Nylon |
| Size: | Intermediate |
| Family / Style: | Pan-Ty® |