NetManager™ HC Horizontal Single-Sided Manager, 1RU, Black

Item #: 30598

Cat #: NMF1

UPC: 074983009398

Sign In or Register to view pricing and more.
NetManager™ HC Horizontal Single-Sided Manager, 1RU, Black

Overview

NetManager™ HC Horizontal Single-Sided Manager, 1RU, Black

The NetManager™ High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing installation time and maintenance costs. The single-sided manager is 1 RU and has a hinged front cover only. The manager is black.

Also known as: 074983009398, NMF1

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Height: 1.700 in
Depth: 6.200 in
Mounting: Rack
Width: 19 in
Height: 1.700 in
Color: Black
Size: 1RMU
Depth: 6.200 in