Servo Motor, Stainless Steel 100mm Frame, 5000 RPM, 460V

Item #: 306

Cat #: MPS-B330P-MJ52DA

UPC: 820919497339

to view pricing and more.
Documents & Guides
Servo Motor, Stainless Steel, 100 mm Frame, 5000 RPM, 460 Volt, No Brake, Circular DIN Connector on 3 meter Cable

Overview

Servo Motor, Stainless Steel, 100 mm Frame, 5000 RPM, 460 Volt, No Brake, Circular DIN Connector on 3 meter Cable

Our MP-Series™ Stainless Steel (MPS) Servo Motors are specifically designed to meet the unique needs of wash-down environments. With these servo motors, you gain the benefits of Kinetix® Integrated Motion in a greater range of applications, using servo motors even in high pressure, highly caustic wash-down environments. The MPS Motor extends the wide range of Allen‑Bradley servo motors into new applications on food, beverage, brewing, dairy, pharmaceutical, and health and beauty manufacturing equipment

Also known as: 820919497339, MPS-B330P-MJ52DA

Specifications

Type: Servo Motor
Material: Stainless Steel
Length: 3 m
Size: 100 mm
Volts AC: 460
RPM: 5000
Type: Servo Motor
Length: 3 m
Volts AC: 460
Material: Stainless Steel
Size: 100 mm
RPM: 5000