This product may not be available in all locations.
Push Button, Extended Green Head, with Guard, 24V AC/DC, 30mm
Item #:
30603
Cat #:
800T-QA24G
UPC:
781180189272
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Green Head, with Guard, 24 Volt AC/DC, Full Voltage, 30 mm, Incandescent, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Overview
Push Button, Illuminated, Extended Green Head, with Guard, 24 Volt AC/DC, Full Voltage, 30 mm, Incandescent, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QA24G from Rockwell Automation® is a green, 24 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180189272, 800T-QA24G
Specifications
Volts DC: | 24 |
Amps: | 10 |
Color: | Green |
Size: | 30 mm |
Type: | Illuminated, Extended Head , Pushbutton |
Volts AC: | 24 |
Family / Style: | 800T |
Volts DC: | 24 |
Color: | Green |
Type: | Illuminated, Extended Head , Pushbutton |
Family / Style: | 800T |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)