BUSS HIGH SPEED FUSE

Item #: 306082

Cat #: FWX-225A

UPC: 051712153973

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWX high speed fuse, 600V, 225A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWX high speed fuse, 600V, 225A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712153973, FWX-225A

Specifications

Mounting: Stud
Type: North American Style
Amps: 225
Interrupt Rating DC: 200, 50 kA
Mounting: Stud
Amps: 225
Type: North American Style
Interrupt Rating DC: 200, 50 kA