Cable Tie, Intermediate, 11.4" Long, Nylon, Natural Color, 100/Pack

Item #: 30615

Cat #: PLT3I-C

UPC: 074983540549

to view pricing and more.
Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 11.4 Inch Long, .145 Inch Wide, 3 Inch Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 11.4 Inch Long, .145 Inch Wide, 3 Inch Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Panduit PLT3I-C Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Intermediate cross section, 11.4” (290mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.

Also known as: 074983540549, PLT3I-C

Specifications

Color: Natural
Width: 0.145 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.400 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Natural
Weight Capacity: 40 lbs
Length: 11.400 in
Product Thickness: 0.052 in
Width: 0.145 in
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®