Load center, QO, 3 phase, 24 spaces, 24 circuits, 100A, convertible main breaker, NEMA1, CSA

Item #: 306151

Cat #: QO324MB100

UPC: 785901751090

to view pricing and more.
Load center, QO, 3 phase, 24 spaces, 24 circuits, 100A, convertible main breaker, NEMA1, CSA

Overview

Load center, QO, 3 phase, 24 spaces, 24 circuits, 100A, convertible main breaker, NEMA1, CSA

QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 3 phase load center has 24 spaces and 24 circuits. This system provides a 100A convertible main breaker in a NEMA 1 enclosure. This product is UL rated.

Also known as: 785901751090, QO324MB100

Specifications

Phase: 3
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Family / Style: QO
Standards: California Proposition 65