Power Supply, 380-500VAC, Input, 24VDC Output, 480W, 40A, 3PH

Item #: 306225

Cat #: ABL8WPS24400

UPC: 389119405655

to view pricing and more.
Power Supply, 380 - 500 Volt AC, Input, 24 Volt DC Output, 480 Watt, 40 Amp, 3 Phase, Regulated Switch Mode

Overview

Power Supply, 380 - 500 Volt AC, Input, 24 Volt DC Output, 480 Watt, 40 Amp, 3 Phase, Regulated Switch Mode

This ABL8 regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 380V to 500V AC, a rated output current of 40A at 24V DC and a rated power output of 960W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. Automatic reset allows short-term faults to be cleared and systems to restart without the need to disturb on-duty maintenance engineers. It has LED diagnostics indicator available in the front for troubleshooting instantly. It provides a power reserve allowing to deliver a current of 150% its nominal rating for a short time allows handling of simultaneous inrush current when starting a process. It installs on DIN rail and is 165mm-wide. It weighs 2,700kg. It is a power supply for industrial use, rail mounting. It conforms to UL 508, CSA C22.2 No 60950-1 standards. The GV2ME07 thermal magnetic circuit breaker is recommanded for its protection. It has LED diagnostics indicator available in the front for troubleshooting instantly. It installs on DIN rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Also known as: 389119405655, ABL8WPS24400

Specifications

Type: Power Supply
Mounting: DIN Rail
IP/NEMA Rating: IP20
Standards: California Proposition 65
Type: Power Supply
IP/NEMA Rating: IP20
Mounting: DIN Rail
Standards: California Proposition 65