
Vinyl Insul Butt Splice, Blue 16-14AWG 1,000/Box
Item #: 306230
Cat #: 84-9291
UPC: 783250493074
to view pricing and more.
Documents & Guides
Butt Splices, Vinyl Butt, Size: 16 - 14 Awg, Voltage Rating: 600 V Max, Temperature Rating: 75 Degrees Celsius
Overview
Butt Splices, Vinyl Butt, Size: 16 - 14 Awg, Voltage Rating: 600 V Max, Temperature Rating: 75 Degrees Celsius
Also known as: 783250493074, 84-9291
Specifications
| Material: | Vinyl |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Vinyl |
| Allowable Gauge Range: | 16 - 14 |
| Standards: | California Proposition 65 |