Cable/Point Pipe Support, Brass, Tinned, 1.4"–1.75" OD

Item #: 306284

Cat #: LPC330L

UPC: 782856605089

to view pricing and more.
Documents & Guides
Cable/Point Pipe Support, Brass, Tinned, 1.4"–1.75" OD

Overview

Cable/Point Pipe Support, Brass, Tinned, 1.4"–1.75" OD

Clamp for bonding horizontal or vertical pipes to the lightning protection system.

Also known as: 782856605089, LPC330L

Features & Benefits

  • Clamp for bonding horizontal or vertical pipes to the lightning protection system
  • May be used as a vertical support for air terminals
  • Listed to UL® 96

Specifications

Depth: 1.625 in
Material: Brass
Width: 3.500 in
Finish: Tinned
Depth: 1.625 in
Width: 3.500 in
Material: Brass
Finish: Tinned