Cable T-Connector, Copper, for Class 1 - Class 2 (4/0 Max)

Item #: 306287

Cat #: LPC510

UPC: 782856429722

to view pricing and more.
Documents & Guides
Lightning protection cable or conductor T-Connector. The Cable T-Connector is copper and is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Overview

Lightning protection cable or conductor T-Connector. The Cable T-Connector is copper and is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Lightning protection cable or conductor T-Connector.

Also known as: 782856429722, LPC510

Features & Benefits

  • For positive bolt tension cable clamping

Specifications

Material: Copper
Width: 2.500 in
Depth: 1.700 in
Height: 0.720 in
Material: Copper
Depth: 1.700 in
Width: 2.500 in
Height: 0.720 in