Lev Ms4x-302 30a 2pole Mss In 4x

Item #: 306370

Cat #: MS4X-302

UPC: 078477480328

to view pricing and more.
Documents & Guides
LEV MS4X-302 30A 2POLE MSS IN

Overview

LEV MS4X-302 30A 2POLE MSS IN

30 Amp, 600 VAC, 2-Pole, Non-Fused Manual Motor Starter, Suitable as Motor Disconnect,, Type 4X Thermoplastic Enclosure, IP67-Watertight

Also known as: 078477480328, MS4X-302

Specifications

Type: Non-Grounding
Type: Non-Grounding