TYPE 12 SA DISC. ENC. W HANDLE

Item #: 306461

Cat #: A30SA2208LPPL

UPC: 783510403492

to view pricing and more.

Overview

TYPE 12 SA DISC. ENC. W HANDLE

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware.

Also known as: 783510403492, A30SA2208LPPL

Features & Benefits

  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External welded-on mounting brackets
  • External formed body flange channels away liquids
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting disconnect operating handle, operating mechanism, and door hardware

Specifications

Height: 30 in
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 21.380 in
Finish: Powder Coated
Height: 30 in
IP/NEMA Rating: IP65, NEMA 12
Width: 21.380 in
Depth: 8 in
Material: Steel
Finish: Powder Coated