14 AWG THHN/THWN-2 Stranded Copper, Red, 2500' Marked #10

Item #: 306620

Cat #: THHN14STRRED#10-2500RL

UPC:

to view pricing and more.
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, Red, 2500' Marked #10

Overview

14 AWG THHN/THWN-2 Stranded Copper, Red, 2500' Marked #10

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN14STRRED#10-2500RL

Specifications

Color: Red
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded