pressure switch XMLA 300 bar - fixed scale 1 threshold - 1 C/O

Item #: 306624

Cat #: XMLA300D2S11

UPC: 389110712264

to view pricing and more.
pressure switch XMLA 300 bar - fixed scale 1 threshold - 1 C/O

Overview

pressure switch XMLA 300 bar - fixed scale 1 threshold - 1 C/O

This XMLA electromechanical pressure switch has an adjustable differential for detection of a single threshold and a zinc alloy body with a range scale window. This pressure switch is designed for detection of a single pressure threshold in hydraulic oils up to 160°C. It is fixed directly on tubage. It provides zinc alloy enclosure for robust performance. 6 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, LROS, UL 508, EAC, BV. It is designed for very high pressures up to 300bar, this makes it ideal for hydraulic presses, water jet cutting machines.

Also known as: 389110712264, XMLA300D2S11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65