1-1/4" Liquidtight Steel Flex, Non-UL General Purpose, Gray, 50' Coil
Item #: 306694
Cat #: 125LT50FT
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
1-1/4 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 50 Foot Coil
Overview
1-1/4 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 50 Foot Coil
A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 125LT50FT
Specifications
| Diameter: | 1 1/4 in |
| Jacket: | PVC |
| Color: | Gray |
| Length: | 50 ft |
| Material: | Steel |
| Package Type: | Coil |
| Type: | Non-UL - Type LT |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | Steel |
| Type: | Non-UL - Type LT |
| Jacket: | PVC |
| Length: | 50 ft |
| Package Type: | Coil |