Classified Circuit Breaker

Item #: 306767

Cat #: CHQ120GF

UPC: 782114086049

to view pricing and more.
Documents & Guides
Classified Circuit BreakerEaton's Type Ch Circuit Breakers Protect The Wires In Your Home From Overheating(referred To As An Overload) And Fault Currents (referred To As Short Circuits).our Ch Breakers Are 3/4 In. Wide And Trip To The Off Position. They Are Available In 1, 2, Or 3 Poles From 10 To 150 A In Addition, Arc Fault And Ground Fault Breakers Are Available In The Type Ch Line. All Of Our Type Ch Breakers Come Witha Lifetime Warranty And Are Made Exclusively For Eaton Type Ch Loadcenters.

Overview

Classified Circuit BreakerEaton's Type Ch Circuit Breakers Protect The Wires In Your Home From Overheating(referred To As An Overload) And Fault Currents (referred To As Short Circuits).our Ch Breakers Are 3/4 In. Wide And Trip To The Off Position. They Are Available In 1, 2, Or 3 Poles From 10 To 150 A In Addition, Arc Fault And Ground Fault Breakers Are Available In The Type Ch Line. All Of Our Type Ch Breakers Come Witha Lifetime Warranty And Are Made Exclusively For Eaton Type Ch Loadcenters.
Also known as: 782114086049, CHQ120GF

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1