Breaker, Miniature, 3P, 40A, 277VAC, D Trip Curve, DIN Rail Mount

Item #: 30683

Cat #: MG24544

UPC: 785901881445

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 3P, 40A, 277VAC, D Trip Curve, DIN Rail MountBreaker, Miniature, 3-Pole, 40 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3P, 40A, 277VAC, D Trip Curve, DIN Rail MountBreaker, Miniature, 3-Pole, 40 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901881445, MG24544

Specifications

Poles: 3
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 125
Amps: 40
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA