CABLE TIE 18LB 8 UV BLK ID .8X.36

Item #: 306942

Cat #: TY532MX

UPC: 786210839592

to view pricing and more.
Documents & Guides
No Documents Available
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 212.725mm (8.375 Inches), Width of 2.53mm (1.0 Inches), Thickness of 1.18mm (0.046 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 21.01mm (0.827 Inches) x 9.55mm (0.376 Inches), Bulk Pack

Overview

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 212.725mm (8.375 Inches), Width of 2.53mm (1.0 Inches), Thickness of 1.18mm (0.046 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 21.01mm (0.827 Inches) x 9.55mm (0.376 Inches), Bulk Pack
Also known as: 786210839592, TY532MX

Specifications

Color: Black
Weight Capacity: 18 lbs
Diameter: 2 in
Material: Nylon
Length: 8.400 in
Width: 0.900 in
Color: Black
Diameter: 2 in
Length: 8.400 in
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.900 in