
Flood Light, Landscape, LED, MR16, 7W, 12V, Bronze
Item #: 306952
Cat #: BL5016-HS7LED7-W
UPC:
to view pricing and more.
Documents & Guides
Flood Light, Landscape, LED, MR16, 7 Watt, 12 Volt, Bronze, Width: 2-13/16 in, Knuckle Mount
Overview
Flood Light, Landscape, LED, MR16, 7 Watt, 12 Volt, Bronze, Width: 2-13/16 in, Knuckle Mount
Also known as: BL5016-HS7LED7-W
Specifications
| Volts AC: | 12 |
| Wattage: | 7 |
| Diameter: | 2 13/16 in |
| Type: | Flood Light |
| Mounting: | Knuckle |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC: | 12 |
| Diameter: | 2 13/16 in |
| Mounting: | Knuckle |
| Light Technology: | LED |
| Wattage: | 7 |
| Type: | Flood Light |
| Color: | Bronze |