MINIATURE CIRCUIT

Item #: 307019

Cat #: QOB170

UPC: 785901509950

to view pricing and more.

Overview

SQD QOB170 MINIATURE CIRCUIT
Also known as: 785901509950, QOB170

Specifications

Amps: 70
Family / Style: QO
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 70
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On