Lantern, Outdoor, 1 Light, 100W, Polished Brass

Item #: 30708

Cat #: 8592-02

UPC: 785652859229

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; New Castle; Outdoor; Fixture Material: Brass Body, Brass Canopy, Glass Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Polished Brass Body, Polished Brass Canopy, Clear Panel; Width: 4-1/4 In; Height: 8-1/4 In; Extends: 5-1/2 In;wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 2-1/16 In Depth; Outlet Box Up: 2-3/4 In; Lamp Included: No; Canopy Diameter: 4-1/2 In

Overview

Sea Gull Lighting; Wall Lantern; New Castle; Outdoor; Fixture Material: Brass Body, Brass Canopy, Glass Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Polished Brass Body, Polished Brass Canopy, Clear Panel; Width: 4-1/4 In; Height: 8-1/4 In; Extends: 5-1/2 In;wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 2-1/16 In Depth; Outlet Box Up: 2-3/4 In; Lamp Included: No; Canopy Diameter: 4-1/2 In
Also known as: 785652859229, 8592-02

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Polished Brass
Mounting: Wall
Length: 8.250 in
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: Polished Brass
Length: 8.250 in