Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 307082

Cat #: FD2125

UPC: 786679312315

to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:FD2125 Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 125A, 600 Vac

Also known as: 786679312315, FD2125

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 125
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 125