REXEL logo

EMT Set Screw Connector, Steel, 3/4"

Item #: 30711
Cat #: 2003
UPC:
Sign In or Register to view pricing and more.
EMT Set Screw Connector, 3/4 inch, Material: Steel

Product Overview

EMT Set Screw Connector, 3/4 inch, Material: Steel
Also known as: 2003
Frequently Bought Together (75)
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Hubbell-Raco
2002 EMT Set Screw Connector, 1/2", Steel
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Hubbell-Raco
2004 EMT Set Screw Connector, Steel, 1"
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
2024 EMT Set Screw Coupling, Steel, 1"
Hubbell-Raco
2022 EMT Set Screw Coupling, 1/2", Steel
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
Eaton B-Line
B2002PAZN 3/4-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 3/4-IN., ZINC P
Hubbell-Raco
2082 EMT Conduit Strap, 1-Hole, 1/2", Steel
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
Hubbell-Raco
2084 EMT Conduit Strap, 1-Hole, 1", Steel
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Dottie
WDK8 Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Hubbell-Raco
2004 EMT Set Screw Connector, Steel, 1"
Multiple
100 EMT Conduit, 1", Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
2024 EMT Set Screw Coupling, Steel, 1"
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Hubbell-Raco
2002 EMT Set Screw Connector, 1/2", Steel
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Steel City
521711234E 4" Square Box, Welded, 2-1/8" Deep, Steel
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
2022 EMT Set Screw Coupling, 1/2", Steel
Hubbell-Raco
2084 EMT Conduit Strap, 1-Hole, 1", Steel
Arlington
310 AC/MC Strap, 1-Hole, 3/8", Steel
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Dottie
GP650 12 AWG Insulated Pigtail
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
Hubbell-Raco
2082 EMT Conduit Strap, 1-Hole, 1/2", Steel
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
2024 EMT Set Screw Coupling, Steel, 1"
Multiple
6X6X6-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 6"
Multiple
GRC100X400 1" x 4" Galvanized Conduit Nipple
Dottie
MB381 Tap Bolt, 3/8" x 1", Steel, Zinc Plated
Arlington
822ART EMT Compression Connector, 1 inch, Insulated, Raintight, Steel
Multiple
THHN8STRBLK500RL 8 AWG THHN Stranded Copper, Black, 500'
Dottie
FW38 Flat Washer, 3/8", Steel
Multiple
GRC100X200 1" x 2" Galvanized Conduit Nipple
Multiple
THHN8STRBLU500RL 8 AWG THHN Stranded Copper, Blue, 500'
Multiple
GRC075 3/4" Galvanized Coupling
Dottie
FW14 Flat Washer, 1/4", Steel
Multiple
THHN8STRWHT500RL 8 AWG THHN Stranded Copper, White, 500'
Multiple
GRC100XCL 1" x 1-1/2" Galvanized Conduit Nipple, Closed
Arlington
831RT EMT Compression Coupling, 3/4 inch, Raintight/Concrete Tight, Steel
Dottie
RW43 1-1/4" x 1" Reducing Washer
Dottie
RW54 1-1/2" x 1-1/4" Reducing Washer
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel
Hubbell-Raco
231 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Ideal
30-030 Noalox® (8 oz. Bottle)
Dottie
RW32 Reducing Washer, 1" x 3/4", Steel

Specifications

Type: EMT Connector, Set Screw
Diameter: 3/4 in
Material: Steel
Type: EMT Connector, Set Screw
Material: Steel
Diameter: 3/4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)