Panel for Medium Enclosure Type 1, fits 16x20, White, Steel

Item #: 30712

Cat #: A16N20MP

UPC: 783510861902

to view pricing and more.
Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A16N20MP item fits 16x20 inches with a material of Steel colored White.

Overview

Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A16N20MP item fits 16x20 inches with a material of Steel colored White.

nVent HOFFMAN HOFA16N20MP steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Also known as: 783510861902, A16N20MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 13 in
Material: Steel
Height: 18.500 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 13 in
Height: 18.500 in