Circuit breaker, PowerPacT J, 150A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%

Item #: 307139
Cat #: JJL36150
UPC: 785901955931
Sign In or Register to view pricing and more.
Circuit breaker, PowerPacT J, 150A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%

Overview

Circuit breaker, PowerPacT J, 150A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%
PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 25kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT J, 150A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901955931, JJL36150

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 20kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)