Cable Tie, 2-Piece, 5.7L (146mm), Standa

Item #: 30715

Cat #: SST1.5S-M0

UPC: 074983574339

to view pricing and more.
Sta-Strap® cable tie, releasable, standard cross section, 5.7 (146mm) length, weather resistant nylon 6.6, black.

Overview

Sta-Strap® cable tie, releasable, standard cross section, 5.7 (146mm) length, weather resistant nylon 6.6, black.
Also known as: 074983574339, SST1.5S-M0

Specifications

Color: Black
Material: Nylon
Length: 5.700 in
Color: Black
Length: 5.700 in
Material: Nylon