Safety Switch, 600A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 307208

Cat #: DG326FGK

UPC: 782113589572

to view pricing and more.
600 Amp, 3-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Vac, NEMA 1

Overview

600 Amp, 3-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Vac, NEMA 1
Also known as: 782113589572, DG326FGK

Specifications

Poles: 3
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 600
IP/NEMA Rating: NEMA 1