MINIATURE CIRCUIT

Item #: 307291

Cat #: QOB12035

UPC: 785901116448

to view pricing and more.

Overview

SQD QOB12035 MINIATURE CIRCUIT
Also known as: 785901116448, QOB12035

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Amps: 20
Volts AC: 120/240
Mounting: Bolt On