Panel for Medium Enclosure Type 1, fits 16x16, White, Steel

Item #: 30735

Cat #: A16N16MP

UPC: 783510861803

to view pricing and more.
Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A16N16MP item fits 16x16 inches with a material of Steel colored White.

Overview

Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A16N16MP item fits 16x16 inches with a material of Steel colored White.

nVent HOFFMAN HOFA16N16MP steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Also known as: 783510861803, A16N16MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 16 in
Color: White
Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
Height: 16 in
Width: 16 in
Special Program: Hoffman On Demand
Color: White
Material: Steel