4' High Bay Fixture

Item #: 307463

Cat #: IBZ454WD

UPC: 745973166444

Sign In or Register to view pricing and more.
4 Ft. High Bay Fixture, (x4) 54W T5 HO Lamps, Wide Distribution, 120-277V, Single Advance Ballast

Overview

4 Ft. High Bay Fixture, (x4) 54W T5 HO Lamps, Wide Distribution, 120-277V, Single Advance Ballast

The I-BEAM® IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any high bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities.

Also known as: 745973166444, IBZ454WD

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277