Fuse, 2/10 Amp Time-Delay Ferrule, Fibre, 13/32" x 1-1/2", 250V

Item #: 30748

Cat #: FNM-2/10

UPC: 051712520027

to view pricing and more.
Documents & Guides
2/10 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents

Overview

2/10 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents
Also known as: 051712520027, FNM-2/10

Specifications

Amps: 0.200
Speed: Time Delay
Type: Fuse
Volts AC: 250
Class: Midget
Diameter: 10.300 mm
Length: 38.1 mm
Width: 38.100 mm
Amps: 0.200
Type: Fuse
Class: Midget
Length: 38.1 mm
Speed: Time Delay
Volts AC: 250
Diameter: 10.300 mm
Width: 38.100 mm