This product has been discontinued.

Fluorescent, Circline, 40W, T9, 16", 6500K
Item #: 30750
Cat #: FC16T9/D/RS
UPC: 046135200724
to view pricing and more.
Documents & Guides
Fluorescent, Circline, 40 Watt, T9, 16 Inch, 6500 Kelvin, Lumens: 2350, 76 CRI
Overview
Fluorescent, Circline, 40 Watt, T9, 16 Inch, 6500 Kelvin, Lumens: 2350, 76 CRI
Also known as: 046135200724, FC16T9/D/RS
Specifications
| Color Temperature: | 6500 (Daylight) |
| Color Rendering Index (CRI): | 76 |
| Wattage: | 40 |
| Lumens: | 2350 |
| Shape: | T9 (Circular) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (G10q) |
| Color Temperature: | 6500 (Daylight) |
| Wattage: | 40 |
| Shape: | T9 (Circular) |
| Base: | 4-Pin (G10q) |
| Color Rendering Index (CRI): | 76 |
| Lumens: | 2350 |
| Light Technology: | Fluorescent |