BUSS MIDGET FUSE

Item #: 30769

Cat #: FNM-1/10

UPC: 051712520003

to view pricing and more.
Documents & Guides
1/10A 250V Midget - 13/32" x 1-1/2" Fusetron Fuse, Time Delay

Overview

1/10A 250V Midget - 13/32" x 1-1/2" Fusetron Fuse, Time Delay
Also known as: 051712520003, FNM-1/10

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Type: Fuse, Indicating
Volts AC: 250
Amps: 0.100
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Length: 1 1/2 in
Type: Fuse, Indicating
Amps: 0.100