Relay, Ice Cube, 8-Blade, 2PDT, 10A, 24VAC, with Options

Item #: 307734

Cat #: 700-HC22A24-3-4

UPC: 611320781854

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, Square Base, 2 Pole, Double Throw, 10 Amp, 24 Volt AC, Push to Test, Manual Override, LED Option

Overview

Relay, Ice Cube, 8 Blade, Square Base, 2 Pole, Double Throw, 10 Amp, 24 Volt AC, Push to Test, Manual Override, LED Option
Also known as: 611320781854, 700-HC22A24-3-4

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, IceCube