Digital Rocker Dimmer, Decora, 1000W, Mural, White

Item #: 307743
Cat #: MDI10-1LW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Digital Rocker Dimmer, Decora, 1000W, Mural, WhiteMural Digital Rocker Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent, LED Locator Light, Brightness Display, Preset, Color: White.

Overview

Digital Rocker Dimmer, Decora, 1000W, Mural, WhiteMural Digital Rocker Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent, LED Locator Light, Brightness Display, Preset, Color: White.
Also known as: MDI10-1LW

Specifications

Type: 3-Way, Rocker, Locator Light, Preset, Digital, Decora
Volts AC: 120
Color: White
Wattage: 1000
Type: 3-Way, Rocker, Locator Light, Preset, Digital, Decora
Color: White
Volts AC: 120
Wattage: 1000

Customer Reviews

No reviews for this product
(0)