30mm Legend Plate, FOR-OFF-REV, Black Field

Item #: 307782

Cat #: 10250TS50

UPC: 782113360690

to view pricing and more.
Documents & Guides
FOR-OFF-REV - Square 3-Position Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators

Overview

FOR-OFF-REV - Square 3-Position Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113360690, 10250TS50

Specifications

Type: Legend Plate
Legend: FOR. OFF REV.
Type: Legend Plate
Legend: FOR. OFF REV.