This product may not be available in all locations.
Overload Relay, Thermal, 42-55A Range, Trip Class 10, Direct Mount
Item #:
307803
Cat #:
RT22G
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Overload Relay, Thermal, 42 - 55 Amp Range, Trip Class 10, Direct Mount, Manual/Auto Reset
Overview
Overload Relay, Thermal, 42 - 55 Amp Range, Trip Class 10, Direct Mount, Manual/Auto Reset
Also known as: RT22G
Specifications
Poles: | 3 |
Class: | 10 |
Type: | Thermal, Overload Relay |
Family / Style: | RT |
Mounting: | Contactor |
Amps Range: | 42 - 55 |
Poles: | 3 |
Type: | Thermal, Overload Relay |
Mounting: | Contactor |
Class: | 10 |
Family / Style: | RT |
Amps Range: | 42 - 55 |
Customer Reviews
No reviews for this product
(0)