JACK, HJ6A, CAT6A, UNI, BL

Item #: 307834

Cat #: HJ6AB

UPC: 662620214009

to view pricing and more.
Documents & Guides
Jack, Keystone, Cat 6A, Universal, Blue

Overview

Jack, Keystone, Cat 6A, Universal, Blue
Also known as: 662620214009, HJ6AB

Features & Benefits

  • Third Party Verified Category 6A Component Exceeds TIA and ISO Limits
  • Exclusive 1-Punch Termination Reduces Termination Time by 75%
  • Qualified to 150% of 802.3bt PoE Current Level

Specifications

No Specifications Available